Motion
1760-8M-50
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 1760 mm Pitch Length, 50 mm Width, 220 Teeth, Chloroprene Rubber Material
Mi Item #02395222
MFR #1760-8M-50
Price$142.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 1760 mm Pitch Length, 50 mm Width, 220 Teeth, Chloroprene Rubber Material
Mi Item #02395222
MFR #1760-8M-50

Mfr description
1760-8M-50 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.67/each

Specifications

Dimensions

  • Overall Length
    1760 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    1760 mm
  • Weight
    1.21 lbs

Details

  • Belt Type
    8M
  • Material
    Chloroprene Rubber
  • Number Of Teeth  
    220
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486056907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)