Motion
22215EAE4C4
Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open, C4
MI ITEM #02395258
MFR #22215EAE4C4
Your Price$479.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open, C4
MI ITEM #02395258
MFR #22215EAE4C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$479.85/each(List $551.82)

Overview

Mfr description
22215 EA E4 C4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    53504.542 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    54853.396 lbf
  • Cage Material
    Steel Cage
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176429668
  • UPC_NO
    029176429668
  • Harmonization Code
    8482300080
  • Weight
    3.57 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text