Motion
N5DM020

HYDAC CORP
N5DM020

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 20 micron
MI ITEM #02395259
MFR #N5DM020
Price$409.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N5DM020

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 20 micron
MI ITEM #02395259
MFR #N5DM020

Mfr description
N5DM020 FILTER ELEMENT
  • For offline and portable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.40/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge - Offline/Kidney Loop
  • Filter Material
    Diamicron
  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    N5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)