Motion
N5AM002

HYDAC CORP
N5AM002

00349677 Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Fiberglass, 2 micron
Mi Item #02395260
MFR #N5AM002
Price$538.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N5AM002

00349677 Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Fiberglass, 2 micron
Mi Item #02395260
MFR #N5AM002

Mfr description
N5AM002 FILTER ELEMENT
  • For offline and portable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$538.18/each

Specifications

Dimensions

  • Height
    10.4 in | 264 mm
  • Inside Diameter
    48.1 mm | 1.894 in

Details

  • Beta Rating
    ≥100
  • Element Application
    Return
  • Element Type
    Cartridge - Offline/Kidney Loop
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    2 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    N5
  • UPC_NO
    349677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)