Motion
21316EAKE4
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 39 mm Width, Tapered 1:12 Bore
MI ITEM #02395261
MFR #21316EAKE4
Your Price$794.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 39 mm Width, Tapered 1:12 Bore
MI ITEM #02395261
MFR #21316EAKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$794.86/each(List $914.09)

Overview

Mfr description
21316 EAK E4 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    79807.195 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    84303.375 lbf
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176416163
  • UPC_NO
    029176416163
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text