Motion
N5AM020/-V

HYDAC CORP
N5AM020/-V

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 20 micron
Mi Item #02395262
MFR #N5AM020/-V
Price$330.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N5AM020/-V

Hydraulic Offline/Kidney Loop Filter Element - Return, Cartridge - Offline/Kidney Loop, Diamicron, 20 micron
Mi Item #02395262
MFR #N5AM020/-V

Mfr description
N5AM020/-V FILTER ELEMENT
  • For offline and portable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.72/each

Specifications

Dimensions

  • Height
    10.4 in | 264 mm

Details

  • Beta Rating
    ≥100
  • Element Application
    Return
  • Element Type
    Cartridge - Offline/Kidney Loop
  • Filter Material
    Diamicron
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    20 micron
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    N5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)