Motion
0820005151

AVENTICS
0820005151

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #02395505
MFR #0820005151
Price$174.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820005151

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #02395505
MFR #0820005151

Mfr description
0820005151 PN SOL OP VAL 3/2 G 1/8 24 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.97/each

Specifications

Dimensions

  • Overall Height
    72 mm
  • Overall Length
    102 mm
  • Overall Width
    34 mm
  • Port Sizes
    1/8 BSPP

Details

  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Viton®
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)