Motion
0821200205

AVENTICS
0821200205

0821200205
MI ITEM #02397887
MFR #0821200205
List Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200205

0821200205
MI ITEM #02397887
MFR #0821200205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.85/each for your price

Overview

Mfr description
0821200205 G 1/4 FLOW CONTROL WAS 0 821

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter Out
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -10 to 70 °C
  • Valve Function
    Needle
  • Input Port Type
    1/4 Female BSPP Threaded in
  • Output Port Type
    1/4 Female BSPP Threaded in
  • Body Material
    Aluminum
  • Overall Width
    20 mm
  • Overall Height
    41.5 mm
  • Flow Coefficient Cv Flow Factor Kv
    540 (2 to 1) L/min
  • Seal Material
    NBR
  • Standards Met
    JIS
  • Overall Length
    30 mm
  • Actuation
    Direct Acting Pneumatic
  • Flow Rate
    19.07 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7.25 psi
  • Number Of Ports
    2
  • Port Size
    1/4 BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text