Motion
0821200201

AVENTICS
0821200201

0821200201
MI ITEM #02397908
MFR #0821200201
Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200201

0821200201
MI ITEM #02397908
MFR #0821200201

Mfr description
0821200201 G 1/8 FLOW CONTROL WAS 0 821
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.85/each

Specifications

Dimensions

  • Port Size
    1/8 BSPP

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Aluminum
  • Flow Rate
    12.71 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7.25 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -10 to 70 °C
  • Piping Type
    Elbow
  • Seal Material
    NBR
  • Valve Function
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)