Motion
0821200194

AVENTICS
0821200194

0821200194
Mi Item #02397913
MFR #0821200194
Price$48.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200194

0821200194
Mi Item #02397913
MFR #0821200194

Mfr description
0821200194 FLOW CONTROL WAS 0 821 200 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.12/each

Specifications

Dimensions

  • Port Size
    6 mm Push-to-Connect

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Polyamide
  • Flow Rate
    12.71 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7.25 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -10 to 70 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Seal Material
    NBR
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)