Motion
0821302086

AVENTICS
0821302086

0821302086 REGULATOR G 1/8 X 6 MM WAS 0
Mi Item #02398710
MFR #0821302086
Price$110.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302086

0821302086 REGULATOR G 1/8 X 6 MM WAS 0
Mi Item #02398710
MFR #0821302086

Mfr description
0821302086 REGULATOR G 1/8 X 6 MM WAS 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.73/each

Specifications

Dimensions

  • Weight
    0.20 lbs

Details

  • Maximum Air Flow
    529 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    14.5 psi
  • Operating Temperature Range
    -10 To 70 °C
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)