Motion
0821302558

AVENTICS
0821302558

Standard Air Regulator - 70 scfm, BSPP 0.2500 Port, 7.30 to 145 psi
MI ITEM #02398732
MFR #0821302558
List Price$188.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302558

Standard Air Regulator - 70 scfm, BSPP 0.2500 Port, 7.30 to 145 psi
MI ITEM #02398732
MFR #0821302558

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.93/each for your price

Overview

Mfr description
0821302558 NL2 G1/4 REGW/GAUGE IN KNOB

Specifications

  • Maximum Air Flow
    70 scfm
  • Port Size
    1/4 BSPP
  • Set Pressure Range
    7.30 to 145 psi
  • Maximum Set Pressure
    145 psi
  • Pressure Control Type
    Relief Valve
  • Operating Temperature Range
    14 To 140 °F
  • Fluid Comp
    Air
  • Overall Length
    54 mm
  • Overall Height
    133 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7.3 psi
  • Thread Standard
    BSPP
  • Maximum Operating Pressure
    232 psi
  • Port Gender
    Female
  • Min Operating Temperature
    14 °F
  • Weight
    1.19 lbs
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text