Overview
Mfr description
0822033205 DA CYL 20 X 100 4112 1111 WA
Specifications
- SeriesMNI
- Port Size1/8 BSPP
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data