Overview
Mfr description
0822333214 DA CYL 20 X 400 4122 1111 02
Specifications
- Port Size1/8 BSPP
- SeriesMNI
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data