Overview
Mfr description
0822333503 DA CYL 20 X 50 4222 1111 422
Specifications
- SeriesMNI
- Port Size1/8 BSPP
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data