Motion
5314 C3
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02407960
MFR #5314 C3
Price$1,020.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02407960
MFR #5314 C3

Mfr description
5314 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,020.28/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5314 C3 BRG
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176655135
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176655135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)