Motion
SPN400
SPN400 4 in. Size Hose Nipple (Zinc Plated Steel) NPT Thread
Mi Item #02409114
MFR #SPN400
Price$35.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPN400 4 in. Size Hose Nipple (Zinc Plated Steel) NPT Thread
Mi Item #02409114
MFR #SPN400

Mfr description
SPN400 4" KING COMB NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.58/each

Specifications

Dimensions

  • Size
    4
  • Weight
    3.22 lb

Details

  • Manufacturer Upc Number
    822353032527
  • Material
    Zinc-Plated Steel
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032527
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)