Motion
SPN600
SPN600 6 in. Size Hose Nipple (Zinc Plated Steel) NPT Thread
MI ITEM #02409119
MFR #SPN600
Price$85.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPN600 6 in. Size Hose Nipple (Zinc Plated Steel) NPT Thread
MI ITEM #02409119
MFR #SPN600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.10/each

Specifications

Dimensions

  • Size
    6
  • Weight
    12.24 lb

Details

  • Manufacturer Upc Number
    822353032534
  • Material
    Zinc-Plated Steel
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032534
  • Working Pressure
    75 psi

Overview

Mfr description
SPN 600 6" KING COMB NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text