Motion
1823120022

AVENTICS
1823120022

Pivot Pin - For use with AA4 Series Air Cylinder, 50 mm Bore, Steel Material
MI ITEM #02409899
MFR #1823120022
List Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1823120022

Pivot Pin - For use with AA4 Series Air Cylinder, 50 mm Bore, Steel Material
MI ITEM #02409899
MFR #1823120022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.70/each for your price

Overview

Mfr description
1823120022 PIVOT PIN FOR 50MM CYLINDER

Specifications

  • Hardware Type
    Pivot Pin
  • Cylinder Size
    50 mm
  • Material
    Steel
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text