Motion
0822242001

AVENTICS
0822242001

TRB Tie Rod Air Cylinder - 50 mm Bore, 25 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/4 BSPP Ports
MI ITEM #02413289
MFR #0822242001
Price$277.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822242001

TRB Tie Rod Air Cylinder - 50 mm Bore, 25 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Adjustable Air Cushions and Elastic Bumpers, 1/4 BSPP Ports
MI ITEM #02413289
MFR #0822242001

Mfr description
0822242001 DA CYL 50 X 25 4212 3113 DBL
  • According to ISO 15552
  • Ø 50 mm
  • Max. stroke: 2850 mm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.62/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    65 mm
  • Overall Length
    204 mm
  • Overall Width
    65 mm
  • Port Size
    1/4 BSPP
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    25 mm

Details

  • Additional Details
    The cylinders of the TRB series are our proven ISO cylinders with tie rods. They are the classic solution for numerous tasks and applications in nearly all industries – standardized in accordance with ISO 15552, and available in piston diameters from 32 - 125 mm (160 - 320 mm as ITS series).
  • Angled Pivot Bracket Ball Joint
    1827001786
  • Angled Pivot Bracket Plain
    1825805277
  • Center Trunnion Mount Mt4
    1827003993
  • Clevis Mount Detachable Mp2
    1827001291
  • Cushion Type
    Adjustable Air Cushions and Elastic Bumpers
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    1827001285
  • Eye Mount Mp6 Ball Joint
    1827001621
  • Eye Mount Mp9 Rubber Bushed
    3683205000
  • Flange Mount - MF1/MF2
    1827001279
  • Flexible Spherical Coupling
    1826409004
  • Foot Mounts - MS1
    1827001273
  • Front Trunnion Mount Mt5
    1827001611
  • Locking Position
    Without Locks
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rear Trunnion Mount Mt6
    1827001611
  • Rod Clevis
    1822122005 Galvanized Steel, 3590505000 Stainless Steel
  • Rod Gender
    Male
  • Rod Nut
    1823300030
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    1827009569 Standard, R412012562 Low Friction, 1827009621 High Temp, R412012563 Metal Scraper
  • Series
    TRB
  • Special Applications
    Heat Resistant
  • Sperical Rod Eye
    1822124005 Female Thread
  • Standards Met
    ISO 15552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)