Motion
03970
Powder Concentrate - Orange Flavor, 21 oz Package Size, Makes 2-1/2 gal
MI ITEM #02414254
MFR #03970
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder Concentrate - Orange Flavor, 21 oz Package Size, Makes 2-1/2 gal
MI ITEM #02414254
MFR #03970

Mfr description
03970 ORANGE POWDER 21 OZ
  • Speeds fluid absorption, the carbohydrates and electrolytes stimulate rapid fluid absorption, quickly replacing the fluids and electrolytes lost in sweat
  • The blend of carbohydrates in Gatorade has been scientifically proven to help maintain blood glucose levels, providing energy to working muscles during activity
  • Helps to put back lost electrolytes and stimulates thirst so you will drink enough to stay hydrated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Package Size
    21 oz

Details

  • Flavor
    Orange
  • Form
    Powder
  • UPC_NO
    052000039709
  • Yield
    2-1/2 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)