Overview
Mfr description
DDR1140ZZ ABEC3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberDDR1140ZZ
- DescriptionDDR1140ZZ ABEC3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe DDR1140ZZ Radial/Deep Groove Ball Bearing features 4 mm bore diameter, straight bore, double shielded closure, 11 mm outside diameter, and 4 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data