Motion
F239DPH-24-B9

BOSTON GEAR
F239DPH-24-B9

Inline Speed Reducer - Double Reduction, 24:1 Ratio, C-Face Quill Input Type, 1.1250 in Input Size
MI ITEM #02414510
MFR #F239DPH-24-B9
List Price$12,698.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F239DPH-24-B9

Inline Speed Reducer - Double Reduction, 24:1 Ratio, C-Face Quill Input Type, 1.1250 in Input Size
MI ITEM #02414510
MFR #F239DPH-24-B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,698.63/each for your price

Overview

Mfr description
F239DPH-24-B9 SPEED REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    24:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Country of Origin
    US
  • Reduction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Manufacturer Reducer Size
    239
  • Maximum Output RPM
    73.000 @ 1750 rpm input
  • Maximum Output Torque
    3811 in-lbs @ 100 rpm
  • Housing Dimensions
    9-3/4 x 15-1/2 x 12.34 in
  • Max Input Horsepower
    1.670 hp @ 690 rpm
  • Overhung Load Capacity
    1000 lb
  • Housing Height
    12.34 in
  • Housing Length
    9-3/4 in
  • Housing Width
    15-1/2 in
  • Manufacturer Catalog Number
    58221
  • Manufacturer Upc Number
    781711582213
  • UPC_NO
    781711582213
  • Weight
    4.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text