Overview
Mfr description
HS1184 1/4" X 50' AIR HOSE
Specifications
- Working Pressure300 psi
- Product TypesSeries HS1184 Utility-Grade PVC Air Tool Hose Assemblies
- TypeUtility-Grade PVC Air Tool Hose Assembly
- Manufacturer Upc Number822353101209
- UPC_NO822353101209
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data