Motion
1411A
Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #02414814
MFR #1411A
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #02414814
MFR #1411A

Mfr description
1411A PREMIUM DBL PALM PE SFTY CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Double Leather Palm, Index Finger, Safety Cuff, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Double Leather Palm, Index Finger, 2.5 Inch Plasticized Safety Cuff, Wing Thumb
  • Cuff Type
    Safety
  • Description
    1411A-Double Leather Palm Work Gloves-Select B+ Grade Split Shoulder Leather-Finger 2.5 Inch Plasticized Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)