Motion
1680
Bronco® General Purpose Work Gloves - L or Size 9, Cowhide Grain Leather, Premium Grade, Cotton, Color Yellow, Brown
Mi Item #02414815
MFR #1680
Price$7.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronco® General Purpose Work Gloves - L or Size 9, Cowhide Grain Leather, Premium Grade, Cotton, Color Yellow, Brown
Mi Item #02414815
MFR #1680

Mfr description
1680 BRONCO-PREM SIDE LEATHER PALM
  • Premium russet-colored split-side cowhide leather
  • Full featured Gunn pattern
  • Durable rubberized safety and gauntlet cuffs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.52/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Brown, Yellow
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Series
    Sidekick
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)