Motion
3203M
Leather Driver Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #02414817
MFR #3203M
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #02414817
MFR #3203M

Mfr description
3203M IND GRD GRAIN DRIVERS GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Unlined, Straight Thumb
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Shirred Elastic Back, Unlined, Straight Thumb
  • Construction Description
    Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Unlined Grain Cow Leather Straight Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3211
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)