Motion
3203S
Driver's Work Gloves - Small Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #02414818
MFR #3203S
Your Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Small Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #02414818
MFR #3203S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.24/each(List $9.47)

Overview

Mfr description
3203S IND GRD GRAIN DRIVERS GLOVE

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    C+ Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text