Motion
3400XL
Leather Driver Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, Select B Grade, Unlined, Color Blue
Mi Item #02414820
MFR #3400XL
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, Select B Grade, Unlined, Color Blue
Mi Item #02414820
MFR #3400XL

Mfr description
3400XL IND GRADE PIG GRAIN DRIVERS W/STR
  • Excellent abrasion resistance
  • Porous nature of the hide becomes softer with use, offers the greatest breathability
  • Inherently retains natural softness after exposure to water
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.51/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Straight Thumb, Unlined
  • Applications
    Driving
  • Back Material
    Pigskin
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Straight Thumb, Unlined
  • Construction Description
    Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Select B Grade Unlined Grain Pigskin Straight Thumb Leather Drivers Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Series
    3400
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)