Motion
5280
General Purpose Work Gloves - Medium Size, Latex Coated, Straight Cuff, Cotton Material
MI ITEM #02414823
MFR #5280
Your Price$2.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, Latex Coated, Straight Cuff, Cotton Material
MI ITEM #02414823
MFR #5280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.13/pr(List $2.94)

Overview

Mfr description
5280 FLOCK LINED LATEX
  • Flock lined
  • Embossed grip on palm and fingers
  • Straight cuff
  • Component materials comply with FDA regulations for food contact
  • Color: Yellow
  • Applications: Food-processing industries, janitorial work, poultry and research laboratories
  • CAUTION: These products contain natural rubber latex which may cause allergic reactions in some people

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Z-Pattern
  • Standards Met
    CE 2XX1, FDA
  • Coating Material
    Latex
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451430528069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text