Overview
Mfr description
5290 FLOCKED LINED LATEX
- Flock lined
- Embossed grip on palm and fingers
- Straight cuff
- Component materials comply with FDA regulations for food contact
- Color: Yellow
- Applications: Food-processing industries, janitorial work, poultry and research laboratories
- CAUTION: These products contain natural rubber latex which may cause allergic reactions in some people
Specifications
- Glove SizeL or Size 9
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Coating CoverageFull
- Lining MaterialFlock Lined
- Protection TypeGeneral Protection
- Cuff TypeStraight
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorYellow
- Hand TypePair
- Lining SeamsSeamless Lining
- Thumb StyleStraight
- Grip PatternZ-Pattern
- Standards MetCE 2XX1, FDA
- Coating MaterialLatex
- Length
- Description KeywordUnlined
- UPC_NO30451430529059
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data