Motion
6414
General Purpose Work Gloves - Large Size, PVC Coated, Gauntlet Cuff
MI ITEM #02414825
MFR #6414
Your Price$6.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Gauntlet Cuff
MI ITEM #02414825
MFR #6414

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.65/pr(List $9.18)

Overview

Mfr description
6414 GREEN SANDY PVC 14" JERSEY
  • Maximum resistance to chemicals, oils, solvents and strong acids
  • Double-dipped sandy finish
  • Flexible
  • Non-slip grip in wet or dry applications
  • Treated with Actifresh
  • Color: Green
  • Applications: Oils and solvents, petrochemicals and refining

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Sandpaper
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Cotton Blend Lined
  • UPC_NO
    30451430641447

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text