Motion
6845
General Purpose Work Glove - Rubber Coated, Gauntlet Cuff, Cotton Material
MI ITEM #02414826
MFR #6845
Price$10.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Rubber Coated, Gauntlet Cuff, Cotton Material
MI ITEM #02414826
MFR #6845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.44/each

Specifications

Dimensions

  • Length  
    12 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Rubber
  • Color
    White
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
  • UPC_NO
    30451430684567

Overview

Mfr description
6845L RUBBER DIP INTERLOCK 12"
  • Rough-textured natural rubber coating for greater gripping power and a higher degree of cut resistance
  • Cotton canvas shell with safety cuffs and a crinkle finish
  • Applications: Construction, fishing, masonry, painting, sheet metal industry, wood working, handling of sharp-edged materials such as glass or metal or highly abrasive items such as concrete blocks or lumber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought