Motion
30 K2 RHUB

KOP-FLEX
30 K2 RHUB

Resilient Coupling Hub - Cplg Size: 30K2, Bore Type: Rough Stock Bore
MI ITEM #02414850
MFR #30 K2 RHUB
Price$4,490.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 K2 RHUB

Resilient Coupling Hub - Cplg Size: 30K2, Bore Type: Rough Stock Bore
MI ITEM #02414850
MFR #30 K2 RHUB

Mfr description
30 K2 RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,490.06/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Coupling Outside Diameter
    6.2100 in
  • Coupling Size Code
    30K2
  • Hub Diameter
    12.0000 in
  • Length Through Bore  
    3.8800 in
  • Outside Diameter
    6.2100 in
  • Weight
    77.0000 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122367
  • Material
    Carbon Steel
  • Product Type
    Resilient Coupling Hubs
  • Series
    Max-C
  • UPC_NO
    662384122367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)