Motion
30 K2 BS

KOP-FLEX
30 K2 BS

Resilient Coupling Hub - Cplg Size: 30K2, Bore Type: Solid
Mi Item #02414855
MFR #30 K2 BS
Price$2,322.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
30 K2 BS

Resilient Coupling Hub - Cplg Size: 30K2, Bore Type: Solid
Mi Item #02414855
MFR #30 K2 BS

Mfr description
30 K2 BS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,322.94/each

Specifications

Dimensions

  • Coupling Size Code
    30K2
  • Hub Diameter
    6.2100 in
  • Weight
    3.6200 lbs

Details

  • Bore Type
    Solid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100228
  • Material
    Urethane
  • Product Type
    Resilient Coupling Hubs
  • Series
    Max-C
  • UPC_NO
    662384100228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)