Motion
6 SSL PLXC PILLOW BLOCK

DODGE
6 SSL PLXC PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 6 in Bore, 26.0000 in Length, 18.0000 in Height, Cast Iron
MI ITEM #02414888
MFR #6 SSL PLXC PILLOW BLOCK
Price$39,196.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 SSL PLXC PILLOW BLOCK

Hydrodynamic Pillow Block Bearing - 6 in Bore, 26.0000 in Length, 18.0000 in Height, Cast Iron
MI ITEM #02414888
MFR #6 SSL PLXC PILLOW BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,196.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    8.2500 in
  • Bolt Center To Center Length
    19.6250 to 21.8750 in
  • Bore Diameter  
    6 in
  • Overall Height  
    18.0000 in
  • Overall Length  
    26.0000 in
  • Weight
    570 lbs

Details

  • Coolant Type
    Air, Oil, Plain, Water
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    134211
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Replacement End Cap
    132547
  • Replacement Liner Assembly
    132956 (PL-XC), 133594 (WC)
  • Replacement Seal
    133933 (Auxiliary Seal Kit)
  • Replacement Thrust Collar
    133295
  • Series
    R
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475954018

Overview

Mfr description
SLEEVOIL 6" SSL PLXC PIL BLK 134211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought