Motion
T188S
Tapered Roller Thrust Bearing - 1.885 in Bore, 3.455 in OD, 15/16 in Width
MI ITEM #02414987
MFR #T188S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 1.885 in Bore, 3.455 in OD, 15/16 in Width
MI ITEM #02414987
MFR #T188S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T188S THRUST BRG

Specifications

  • Thrust Bearing Type
    Flat Race/Self-Aligning
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Fillet Radius
    0.03 in
  • Weight
    1.2 lbs
  • Radial Dynamic Load Capacity
    28400 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text