Motion
2CC-225-225-KW
Two-Piece Clamping Coupling Recessed Screw w/Keyway - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.2500 in, Bore - Side 2: 2.2500 in
MI ITEM #02415066
MFR #2CC-225-225-KW
Your Price$674.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Coupling Recessed Screw w/Keyway - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.2500 in, Bore - Side 2: 2.2500 in
MI ITEM #02415066
MFR #2CC-225-225-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$674.97/each(List $776.21)

Overview

Mfr description
2CC-225-225-KW STEEL SPLIT CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    2.2500 in
  • Bore - Side 2
    2.2500 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    3.5000 in
  • Overall Length
    5.000 in
  • Keyway - Side 1
    0.5010 in
  • Keyway - Side 2
    2.4770 in
  • Finish Coating
    Black Oxide
  • Screw Thread Size
    5/16-24 x 1
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • Weight
    7.494797 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861260760
  • UPC_NO
    044861260760
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text