Motion
CDU16-20D
Compact Cylinder, Bore Size 16 mm, Stroke 20 mm
Mi Item #02415093
MFR #CDU16-20D
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 16 mm, Stroke 20 mm
Mi Item #02415093
MFR #CDU16-20D

Mfr description
CDU16-20D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    20 mm
  • Overall Length
    76 mm
  • Overall Width
    32 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    121 N
  • Push Force At 100 Psi
    141 N
  • Rod Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Male ISO
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.06 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.06 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)