Motion
BLCTE205
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02415102
MFR #BLCTE205
Price$57.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02415102
MFR #BLCTE205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.76/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    76.20 mm
  • Bore Diameter  
    25 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    97 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    B5
  • Seal Type
    Contact Seal
  • Series
    BLCTE200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250106295

Overview

Mfr description
BLCTE205 25MM 2-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought