Motion
AS2311FE-01-06SK

SMC CORP OF AMERICA
AS2311FE-01-06SK

AS2311FE-01-06SK SPEED CONTROL
Mi Item #02415190
MFR #AS2311FE-01-06SK
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2311FE-01-06SK

AS2311FE-01-06SK SPEED CONTROL
Mi Item #02415190
MFR #AS2311FE-01-06SK

Mfr description
AS2311FE-01-06SK SPEED CONTROL
  • Speed controller with residual pressure release valve with one-touch fittings
  • Body sizes: 1/8, 1/4, 3/8, 1/2
  • Elbow or universal style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • Male Thread Size
    R1/8
  • Output Port Size
    6 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    BSPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)