Motion
VDW21-5G-1-01N

SMC CORP OF AMERICA
VDW21-5G-1-01N

SMC® VDW21-5G-1-01N Air or Water Process Solenoid Valve, Normally Closed, +2MPa Proof Press., 2-Way Flow, 2 Ports
MI ITEM #02415195
MFR #VDW21-5G-1-01N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW21-5G-1-01N

SMC® VDW21-5G-1-01N Air or Water Process Solenoid Valve, Normally Closed, +2MPa Proof Press., 2-Way Flow, 2 Ports
MI ITEM #02415195
MFR #VDW21-5G-1-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VDW21-5G-1-01N VALVE

Specifications

  • Compatible Fluid Type
    Air, Low Vacuum, Water
  • Flow Coefficient Cv Flow Factor Kv
    1.2 mm²
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    1.6 mm
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +50 (Ambient) °C
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    3 W
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Direct Acting Solenoid
  • Overall Length
    56 mm
  • Overall Width
    27 mm
  • Overall Height
    27 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port Gender
    Female
  • Port Size
    1/8 NPT
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text