Motion
ASS310-N02
ASS, Safety Speed Control Valve
Mi Item #02415199
MFR #ASS310-N02
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASS, Safety Speed Control Valve
Mi Item #02415199
MFR #ASS310-N02

Mfr description
ASS310-N02 VALVE
  • Safety speed control valve
  • Meter-in, meter-out styles available
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Input Port Type
    1/4 Female NPT Threaded in
  • Output Port Size
    1/4 in
  • Output Port Type
    1/4 Female NPT Threaded in
  • Overall Height
    73 mm
  • Overall Length
    63 mm
  • Overall Width
    26 mm

Details

  • Flow Coefficient Cv Flow Factor Kv
    16.5 (Controlled) mm², 23 (Free Flow) mm²
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    0.1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Safety Speed Control Valve
  • Valve Function
    Needle
  • Valve Type
    Safety speed control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)