Motion
MGQL16-40
MGQ GUIDED CYLINDER with 16 mm Bore Size
Mi Item #02415205
MFR #MGQL16-40
Price$228.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 16 mm Bore Size
Mi Item #02415205
MFR #MGQL16-40

Mfr description
MGQL16-40 CYLINDER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    33 mm
  • Overall Length
    105 mm
  • Overall Width
    64 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    106 N
  • Push Force At 100 Psi
    141 N
  • Rod Size
    8 mm
  • Stroke  
    40 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Direct
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.12 MPa
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    +0.12 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable, Ball Bushing Bearing, High Temperature Option, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)