Motion
MSQB70R
Rotary Table
Mi Item #02415206
MFR #MSQB70R
Price$654.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table
Mi Item #02415206
MFR #MSQB70R

Mfr description
MSQB70R ROTARY UNIT
  • Ideal for material transfer applications
  • Incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator
  • Seven sizes- 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0° to 190°, and auto switch capability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$654.72/each

Specifications

Dimensions

  • Body Size
    70 mm
  • Bore Diameter  
    28 mm
  • Overall Height
    75 mm
  • Overall Length
    225.4 mm
  • Overall Width
    90 mm
  • Port 1 Size/Type
    1/8 Female BSPT (End)
  • Port 2 Size/Type
    M5 x 0.8 Female (Side)

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)