Motion
TUS0604B-100
Soft Polyurethane Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
MI ITEM #02415210
MFR #TUS0604B-100
Your Price$113.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Polyurethane Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
MI ITEM #02415210
MFR #TUS0604B-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.93/each(List $141.00)

Overview

Mfr description
TUS0604B-100 TUBING
  • Available in 8 standard colors
  • Soft polyurethane tubing
  • Suitable for piping in confined spaces
  • Extremely flexible
  • Maximum operating pressure 0.6MPa at 20°C

Specifications

  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Country of Origin
    JP
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    87 psi
  • Minimum Bend Radius
    15 mm
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -4 °F
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text