Motion
CDV3LN40-50-A53S-1

SMC CORP OF AMERICA
CDV3LN40-50-A53S-1

CDV3LN40-50-A53S-1
Mi Item #02415220
MFR #CDV3LN40-50-A53S-1
Price$286.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDV3LN40-50-A53S-1

CDV3LN40-50-A53S-1
Mi Item #02415220
MFR #CDV3LN40-50-A53S-1

Mfr description
CDV3LN40-50-A53S-1 W/110V COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.82/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CV3
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)