Motion
MHW2-20D
Gripper, Air
Mi Item #02415224
MFR #MHW2-20D
Price$414.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Air
Mi Item #02415224
MFR #MHW2-20D

Mfr description
MHW2-20D GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.02/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    41 mm
  • Overall Length
    60 mm
  • Overall Width
    64 mm
  • Port Size
    M5x0.8

Details

  • Additional Details
    The MHW2 is ideal for applications where saving space is a necessity. In addition to its compact size, each one of the two fingers, synchronized by a rack and pinion, rotates back perpendicular to the gripper. In this position, the MHW2 will only require clearance for the body. While the fingers are retracted at a 180-degree angle, the gripper can be moved in an X-Y plane to the work.
  • Angle of Rotation
    180 °
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Flat - Standard (Rack & Pinion Style)
  • Gripper Type
    Angular
  • Gripping Moment
    0.3 N-m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    22 psi
  • Operating Pressure Range
    22 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)