Motion
21306KEJW33C3

TIMKEN
21306KEJW33C3

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02415325
MFR #21306KEJW33C3
Your Price$294.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21306KEJW33C3

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02415325
MFR #21306KEJW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.42/each(List $338.58)

Overview

Mfr description
21306KEJW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Dynamic Load Capacity
    12700 lbf
  • Static Load Capacity
    15800 lbf
  • Maximum RPM (Grease)
    7200 rpm
  • Cage Material
    Steel
  • Bearing Material
    Steel
  • Outer Ring Width
    0.7480 in
  • Fillet Radius
    1.00 mm
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796151475
  • UPC_NO
    087796151475
  • Weight
    0.81 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text