Motion
124CS11 3 7/16
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 11 Teeth, 14.2000 in Pitch Diameter, Steel Material
MI ITEM #02415615
MFR #124CS11 3 7/16
List Price$1,580.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 11 Teeth, 14.2000 in Pitch Diameter, Steel Material
MI ITEM #02415615
MFR #124CS11 3 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,580.80/each for your price

Overview

Mfr description
124CS11 3 7/16 SPK ENG C BS
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
  • Where possible please specify chain number, pitch diameter, number of teeth, bore and keyway size, and hub style required.
  • Accu-Torch ® sprockets are not intended to replace cut tooth roller chain sprockets.
  • For engineering class and mill chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Shaft ready part saves on downtime cost and extra charges

Specifications

  • Sprocket Type
    Solid Hub
  • Bore Type
    Bored to Size
  • Material
    Steel
  • Pitch Diameter
    14.2000 in
  • Number Of Teeth
    11
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Engineered Chain
  • Chain Roller Diameter
    1.5000 in
  • Chain Roller Width
    1.8750 in
  • Hub Style
    C
  • Hub Outside Diameter
    6.2500 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore
    3-7/16 in
  • Tooth Thickness
    1.5000 in
  • Outside Diameter
    14.9980 in
  • Stocked Finished Bore
    3.4375 in
  • Number Of Set Screws
    2
  • Set Screw Size
    5/8-11 X 5/8 in
  • Set Screw Location
    2, over key/90
  • Keyway Size
    7/8 X 7/16 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Length
    15.0000 in
  • Storage Dimension Width
    15.0000 in
  • Includes
    Set Screws
  • Manufacturer Upc Number
    697950323978
  • UPC_NO
    697950323978
  • Weight
    79.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text